Shop ALTRONIX

Power Supply 12VDC Or 24VDC at 6A

  • Mfr # AL600ULXB

  • Zoro # G7479403


product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
cUL Listed, NFPA, RoHS Compliant, UL Listed
Number of Outputs
12V DC or 24V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AL600ULXB
Zoro #
G7479403
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
7.8 in
Length (In.)
5.1 in
Height (In.)
2.6 in
Depth
7.8"
Height
2.6"
Width
4.5"
Overall Width
4 1/2 in
Overall Height
2 5/8 in
Overall Length
7 1/8 in
Enclosure Depth
7 1/8 in
Enclosure Height
2 5/8 in
Enclosure Width
4 1/2 in
Wire Rope Length
7 1/8 in

Details

Item
Power Supply 12VDC Or 24VDC @ 6A
Includes
Battery Leads
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
cUL Listed, NFPA, RoHS Compliant, UL Listed
Number of Outputs
12V DC or 24V DC
Sub-Category
Power Supply/Charger
Output Current (Amps)
6A
Voltage Output
12V DC or 24V DC
Material
Phenolic/Fiberglass
Input Frequency (Hz)
60
Type
Power Supply/Charger Board
Voltage
12/24V DC
Power Required (Need to be edited)
1.9 A @ 110V, AC
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished

Description

Power Supply 12Vdc Or 24Vdc @ 6A, Type Power Supply/Charger Board, Material Phenolic or Fiberglass, Length 5.10 In, Width 7.80 In, Height 2.60 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 6A Amps, Input Frequency 60 Hz, Standards UL RECOGNIZED, UL294, UL1481, Includes Battery leads

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.