Altronix Altronix Power Supplies
- Mfr # AL500-36-RD-RR
- Zoro # G510051827
product price:Â
$
1,012.99
/ea
Free Shipping & Returns
Key Features
Includes
Alarmed Exit Devices
For Use With
AL500 Series Exit Alarms
Finish
Red
Length (In.)
7.5"
Width (In.)
6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL500-36-RD-RR
- Zoro #
- G510051827
- UPC #
- 197163215737
- Country of Origin
- Mexico
Dimensions
- Length (In.)
- 7.5"
- Width (In.)
- 6"
Details
- Includes
- Alarmed Exit Devices
- For Use With
- AL500 Series Exit Alarms
- Finish
- Red
Description
Alarmed Exit Device, Wide Stile Pushpad, Rim, 36 In., Right Hand Reverse, Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.