Zoro Homepage

Power Supply 12VDC Or 24VDC at 6A 115/230

  • Mfr # AL600ULXD

  • Zoro # G7187293


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115/230V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL600ULXD
Zoro #
G7187293
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
4.5 in
Enclosure Height (In.)
15.5 in
Enclosure Width (In.)
12 in
Width
12"
Height
15.5"
Depth
4.5"
Overall Length
4 1/2 in
Overall Height
15 1/2 in
Overall Width
12 1/4 in
Enclosure Depth
4 1/2 in
Enclosure Height
15 1/2 in
Enclosure Width
12 1/4 in

Description

Power Supply 12Vdc Or 24Vdc @ 6A 115/230, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC/230VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 6A Amps, Input Frequency 60 Hz, Standards UL294, UL1481, CUL, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.