Power Supply 16 Fuse 12VDC at 10A

  • Mfr # SMP10PM12P16

  • Zoro # G6737141


product price:  $414.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMP10PM12P16
Zoro #
G6737141
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Depth
3.3"
Height
13.5"
Width
13"
Enclosure Depth
3 1/4 in
Overall Width
13 in
Enclosure Width
13 in
Enclosure Height
13 1/2 in
Overall Height
13 1/2 in
Overall Length
3 1/4 in

Details

Item
Power Supply 16Fuse 12VDC @ 10A
Includes
Battery Leads
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
RoHS Compliant
Input Frequency (Hz)
60
Output Current (Amps)
10A
Type
Multi-OutPut Power Supply/Charger
Voltage Output
12V DC
Sub-Category
Power Supply/Charger
Material
Steel
Number of Outputs
12V DC
Output Voltage
12 V DC @ 10 A
Voltage
12V DC
Power Required (Need to be edited)
1.45 A @ 110V, AC
Fuse Type
Fused
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished

Description

Power Supply 16Fuse 12Vdc @ 10A, Type Multi-Output Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Includes Battery leads, Cam Lock, Spare Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.