Zoro Homepage

Power Supply 16 Fuse 24Vac at 10A Rack

  • Mfr # VERTILINE16

  • Zoro # G6929352


product price: $840.99
/ea
Free Shipping & Returns

Key Features

Includes
3-Wire Line Cord, Removable Terminal Blocks
Finish
Black
Input Voltage
115/240V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VERTILINE16
Zoro #
G6929352
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
3.25 in
Enclosure Width (In.)
19.13 in
Width
19.1"
Depth
8.5"
Height
1.6"
Overall Length
8 1/2 in
Overall Height
1 5/8 in
Enclosure Height
1 5/8 in
Overall Width
19 1/8 in
Enclosure Width
19 1/8 in
Enclosure Depth
8 1/2 in

Details

Item
Power Supply 16Fuse 24Vac @ 10A Rack
Includes
3-Wire Line Cord, Removable Terminal Blocks
Finish
Black
Input Voltage
115/240V AC
Batteries Required
Batteries Not Required
Standards
C-Tick Compliant, CE, RoHS Compliant, UL Listed
Type
CCTV Ac, Rack Mount
Material
Steel
Output Current (Amps)
10A
Sub-Category
Power Supply: Rack Mount
Voltage Output
24V AC or 28V AC
Input Frequency (Hz)
50/60
Number of Outputs
24V AC or 28V AC
Voltage
24/28V AC
Fits
CCTV Systems
Power Required (Need to be edited)
3 A @ 110V, 1.6 A @ 220V, AC
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply
Fuse Type
Fused

Description

Power Supply 16Fuse 24Vac @ 10A Rack, Type CCTV Ac, Rack Mount, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 3.25 In, Input Voltage 115VAC/230VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 10A Amps, Input Frequency 50/60 Hz, Standards UL2044 Commercial CCTV, Includes Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.