Zoro Homepage

Power Supply 16 Fuse 24Vac at 10A Rack

  • Mfr # VERTILINE16C

  • Zoro # G7015084


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Includes
3-Wire Line Cord, Removable Terminal Blocks
Finish
Black
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VERTILINE16C
Zoro #
G7015084
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
3.25 in
Enclosure Width (In.)
19.13 in
Height
1.6"
Depth
8.5"
Width
19.1"
Enclosure Depth
8 1/2 in
Overall Width
19 1/8 in
Overall Length
8 1/2 in
Enclosure Width
19 1/8 in
Overall Height
1 5/8 in
Enclosure Height
1 5/8 in

Details

Item
Power Supply 16Fuse 24Vac @ 10A Rack
Includes
3-Wire Line Cord, Removable Terminal Blocks
Finish
Black
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, cUL Listed, RoHS Compliant, UL Listed
Material
Steel
Number of Outputs
16
Sub-Category
Power Supply: Rack Mount
Type
CCTV Ac, Rack Mount
Input Frequency (Hz)
60
Voltage Output
24V AC or 28V AC
Output Current (Amps)
24V AC or 28V AC @ 10A
Voltage
24/28V AC
Fits
CCTV Systems
Power Required (Need to be edited)
3 A @ 110V, AC
ANSI/BHMA Finish
Unfinished
Fuse Type
Fused
Product Type
Power Supply

Description

Power Supply 16Fuse 24Vac @ 10A Rack, Type CCTV Ac, Rack Mount, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 3.25 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Standards UL2044 Commercial CCTV, CUL, Includes Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.