Zoro Homepage

Power Supply 16 Fuse 24Vac at 25A Rack

  • Mfr # R2416600UL

  • Zoro # G6861784


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Includes
3-Wire Grounded Line Cord, Removable Terminal Blocks, Spare Fuse
Finish
Black
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2416600UL
Zoro #
G6861784
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
3.25 in
Enclosure Width (In.)
19.13 in
Width
19.1"
Depth
8.5"
Height
3.3"
Overall Width
19 1/8 in
Overall Height
3 1/4 in
Overall Length
8 1/2 in
Enclosure Depth
8 1/2 in
Enclosure Width
19 1/8 in
Enclosure Height
3 1/4 in

Description

Power Supply 16Fuse 24Vac @ 25A Rack, Type CCTV Ac, Rack Mount, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 3.25 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 24VAC @ 25A or 28VAC @ 20A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Line Cord, Spare Fuse, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.