Power Supply 16 Fuse 24Vac at 25A Rack

  • Mfr # R2432600UL

  • Zoro # G7243047


product price:  $839.70
/ea
Free Shipping & Returns

Key Features

Includes
3-Wire Grounded Line Cord, Removable Terminal Blocks, Spare Fuse
Finish
Black
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R2432600UL
Zoro #
G7243047
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
3.25 in
Enclosure Width (In.)
19.13 in
Depth
8.5"
Height
3.3"
Width
19.1"
Enclosure Depth
8 1/2 in
Enclosure Height
3 1/4 in
Overall Width
19 1/8 in
Overall Height
3 1/4 in
Enclosure Width
19 1/8 in
Overall Length
8 1/2 in

Details

Item
Power Supply 16Fuse 24Vac @ 25A Rack
Includes
3-Wire Grounded Line Cord, Removable Terminal Blocks, Spare Fuse
Finish
Black
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, cUL Listed, RoHS Compliant, UL Listed
Type
CCTV Ac, Rack Mount
Input Frequency (Hz)
60
Voltage Output
24V AC or 28V AC
Material
Steel
Sub-Category
Power Supply: Rack Mount
Number of Outputs
32
Output Current (Amps)
24V AC @ 25A or 28V AC @ 20A
Voltage
24/28V AC
Fits
CCTV CamerasHeatersVideo Accessories
Power Required (Need to be edited)
6 A @ 110V, AC
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished
Fuse Type
Fused

Description

Power Supply 16Fuse 24Vac @ 25A Rack, Type CCTV Ac, Rack Mount, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 3.25 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 24VAC @ 25A or 28VAC @ 20A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Line Cord, Spare Fuse, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.