Shop ALTRONIX

Power Supply 16 Fuse 24Vac at 8A

  • Mfr # ALTV2416

  • Zoro # G6909497


product price: 
$
291.99
/ea
Free Shipping & Returns

Key Features

Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
3.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ALTV2416
Zoro #
G6909497
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.5 in
Enclosure Height (In.)
8.5 in
Enclosure Width (In.)
7.5 in
Height
8.5"
Width
7.5"
Depth
3.5"
Overall Length
3 1/2 in
Overall Width
7 1/2 in
Enclosure Width
7 1/2 in
Enclosure Depth
3 1/2 in
Enclosure Height
8 1/2 in
Overall Height
8 1/2 in
Wire Rope Length
3 1/2 in

Details

Item
Power Supply 16Fuse 24Vac @ 8A
Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, RoHS Compliant
Number of Outputs
24V AC or 28V AC
Type
CCTV AC, Wall Mount
Output Current (Amps)
24V AC @ 8A or 28V AC @ 7A
Material
Steel
Sub-Category
Power Supply: Wall Mount
Input Frequency (Hz)
60
Voltage Output
24V AC or 28V AC
Features
AC power LED indicator
Fits
Close Circuit TV cameras, heaters, and other video accessories
Voltage
24/28V AC
Power Required (Need to be edited)
1.9 A @ 110V, AC
Fuse Type
Fused
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply 16Fuse 24Vac @ 8A, Type CCTV AC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.50 In, Enclosure Width 7.50 In, Enclosure Height 8.50 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 24VAC @ 8A or 28VAC @ 7A Amps, Input Frequency 60 Hz, Standards CE, Includes Line Cord, Spare Fuse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.