Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply 16 Fuse 24Vac at 12.5A

  • Mfr # ALTV2416300ULM

  • Zoro # G6924504


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV2416300ULM
Zoro #
G6924504
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.75 in
Enclosure Height (In.)
8.5 in
Enclosure Width (In.)
7.5 in
Height
8.5"
Depth
3.5"
Width
7.5"
Overall Length
3 7/8 in
Enclosure Height
8 1/2 in
Enclosure Depth
3 7/8 in
Overall Width
7 1/2 in
Enclosure Width
7 1/2 in
Overall Height
8 1/2 in

Details

Item
Power Supply 16Fuse 24Vac @ 12.5A
Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, cUL Listed, RoHS Compliant, UL Listed
Input Frequency (Hz)
60
Material
Steel
Output Current (Amps)
24V AC @ 12.5A or 28V AC @ 10A
Voltage Output
24V AC or 28V AC
Sub-Category
Power Supply: Wall Mount
Type
CCTV AC, Wall Mount
Number of Outputs
16
Fits
HeatersCCTV CamerasVideo Accessories
Voltage
24/28V AC
Power Required (Need to be edited)
2.7 A @ 110V, AC
Product Type
Power Supply
Fuse Type
Fused
ANSI/BHMA Finish
Unfinished

Description

Power Supply 16Fuse 24Vac @ 12.5A, Type CCTV AC, Wall Mount, Material Steel, Finish Grey, Enclosure Depth (In.) 3.75, Enclosure Width (In.) 7.50, Enclosure Height (In.) 8.50, Batteries Required No, Number of Outputs 16, Input Voltage 115VAC, Voltage Output 24VAC or 28VAC, Output Current (Amps) 24VAC @ 12.5A or 28VAC @ 10A, Input Frequency (Hz) 60, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Spare Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.