Zoro Homepage

Power Supply 16 Fuse 6-15VDC at 10A Rack

  • Mfr # R615DC1016

  • Zoro # G6679705


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Includes
3-Wire Grounded Line Cord, Removable Terminal Blocks, Spare Fuse
Finish
Black
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R615DC1016
Zoro #
G6679705
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
3.25 in
Enclosure Width (In.)
19.13 in
Width
19.1"
Height
3.3"
Depth
8.5"
Overall Height
3 1/4 in
Overall Length
8 1/2 in
Overall Width
19 1/8 in
Enclosure Height
3 1/4 in
Enclosure Width
19 1/8 in
Enclosure Depth
8 1/2 in

Details

Item
Power Supply 16Fuse 6-15VDC @ 10A Rack
Includes
3-Wire Grounded Line Cord, Removable Terminal Blocks, Spare Fuse
Finish
Black
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, RoHS Compliant
Number of Outputs
6-15V DC
Material
Steel
Type
CCTV Dc, Rack Mount
Input Frequency (Hz)
60
Voltage Output
6-15V DC
Sub-Category
Power Supply: Rack Mount
Output Current (Amps)
10A
Fits
HeatersCCTV CamerasVideo Accessories
Voltage
6 to 15V DC
Power Required (Need to be edited)
1.9 A @ 110V, AC
Fuse Type
Fused
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply 16Fuse 6-15Vdc @ 10A Rack, Type CCTV Dc, Rack Mount, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 3.25 In, Input Voltage 115VAC, Voltage OUTPut 6-15VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Includes Line Cord, Spare Fuse, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.