Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply 16 Fuse

  • Mfr # AL400ULXPD16

  • Zoro # G6448705


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL400ULXPD16
Zoro #
G6448705
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
4.5 in
Enclosure Height (In.)
15.5 in
Enclosure Width (In.)
12 in
Width
12.2"
Height
15.5"
Depth
4.5"
Overall Height
15 1/2 in
Overall Width
12 in
Overall Length
4 1/2 in
Enclosure Width
12 in
Enclosure Height
15 1/2 in
Enclosure Depth
4 1/2 in

Details

Item
Power Supply 16Fuse 12Dc/3.5A Or 24Dc/3A
Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
cUL Listed, NFPA, RoHS Compliant, UL Listed
Type
Multi-OutPut Power Supply/Charger
Voltage Output
12V DC or 24V DC
Input Frequency (Hz)
60
Material
Steel
Output Current (Amps)
12V DC @ 4A or 24V DC @ 3A
Sub-Category
Power Supply/Charger
Number of Outputs
12V DC or 24V DC
Series
AL400ULPD
Voltage
12/24V DC
Power Required (Need to be edited)
1.45 A @ 110V, AC
ANSI/BHMA Finish
Unfinished
Fuse Type
Fused
Product Type
Power Supply

Description

Power Supply 16Fuse 12Dc/3.5A Or 24Dc/3A, Type Multi-OUTPut Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 12VDC @ 4A or 24VDC @ 3A Amps, Input Frequency 60 Hz, Standards UL294, UL603, UL1069, UL1481, CUL, Includes Battery leads, Cam Lock, Spare Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.