Zoro Homepage

Power Supply 16 Fuse, Line Cord

  • Mfr # ALTV2416600UL3

  • Zoro # G6861391


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Includes
3-Wire Line Cord, Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV2416600UL3
Zoro #
G6861391
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Depth
3.3"
Width
13"
Height
13.5"
Overall Length
3 1/4 in
Overall Height
13 1/2 in
Overall Width
13 in
Enclosure Depth
3 1/4 in
Enclosure Width
13 in
Enclosure Height
13 1/2 in

Description

Power Supply 16Fuse 24Vac @ 25A Line Cord, Type CCTV AC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 24VAC @ 25A or 28VAC @ 20A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Cam Lock, Spare Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.