Zoro Homepage

Power Supply, 16 PTC, 8 Amp

  • Mfr # VertiLine63D

  • Zoro # G6542155


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Includes
IEC 320 - 3 Wire Grounded Line Cord, Removable Terminal Blocks
For Use With
Fixed / PTZ Analog Cameras
Finish
Black
Input Voltage
115V AC
Batteries Required
Batteries Not Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VertiLine63D
Zoro #
G6542155
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
1.6667 in
Enclosure Width (In.)
19.125 in
Width
19.1"
Depth
8.5"
Height
1.6"
Enclosure Depth
8 1/2 in
Overall Length
8 1/2 in
Overall Width
19 1/8 in
Enclosure Width
19 1/8 in
Enclosure Height
1 5/8 in
Overall Height
1 5/8 in

Details

Item
Power Supply
Includes
IEC 320 - 3 Wire Grounded Line Cord, Removable Terminal Blocks
For Use With
Fixed / PTZ Analog Cameras
Finish
Black
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, RoHS Compliant
Type
Rack Mount
Number of Outputs
16
Material
Steel
Input Frequency (Hz)
60
Voltage Output
24V DC
Sub-Category
Power Supply: Rack Mount
Output Current (Amps)
8
Voltage
24V DC
Output Voltage
24 V DC @ 8 A
Power Required (Need to be edited)
3 A @ 110V, AC
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished

Description

Power Supply, Type Rack Mount, Material Steel, Finish Black, Enclosure Depth (In.) 8-1/2, Enclosure Width (In.) 19-1/8, Enclosure Height (In.) 1-2/3, Batteries Required No, Number of Outputs 16, Input Voltage 115VAC, Voltage Output 24VDC, Output Current (Amps) 8, Input Frequency (Hz) 60, Standards CE Approved, For Use With Fixed / PTZ Analog Cameras, Includes IEC 320 Grounded Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.