Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply 16Out 12Dc Or 24Dc at 6A

  • Mfr # ALTV1224DC2

  • Zoro # G7545124


product price: $314.37
/ea
Free Shipping & Returns

Key Features

Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV1224DC2
Zoro #
G7545124
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Depth
3.3"
Height
13.5"
Width
13"
Enclosure Depth
3 1/4 in
Enclosure Height
13 1/2 in
Enclosure Width
13 in
Overall Length
3 1/4 in
Overall Height
13 1/2 in
Overall Width
13 in

Details

Item
Power Supply 16Out 12Dc Or 24Dc @ 6A
Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
CE, RoHS Compliant
Voltage Output
12V DC or 24V DC
Type
CCTV DC, Wall Mount
Sub-Category
Power Supply: Wall Mount
Output Current (Amps)
6A
Number of Outputs
12V DC or 24V DC
Material
Steel
Input Frequency (Hz)
60
Fits
Close Circuit TV Cameras, heaters and other video accessories
Voltage
12/24V DC
Features
AC/DC power LED indicator
Power Required (Need to be edited)
1.45 A @ 110V, AC
Fuse Type
Fused
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply 16Out 12Dc Or 24Dc @ 6A, Type CCTV DC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 6A Amps, Input Frequency 60 Hz, Includes Cam Lock, Line Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.