Power Supply 16PTC 12VDC Or 24VDC at 5.5A

  • Mfr # MAXIMAL3D

  • Zoro # G6440314


product price:  $1,176.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAXIMAL3D
Zoro #
G6440314
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
6.25 in
Enclosure Height (In.)
26 in
Enclosure Width (In.)
19 in
Overall Height
26 in
Overall Length
6 1/4 in
Enclosure Height
26 in
Overall Width
19 in
Enclosure Depth
6 1/4 in
Enclosure Width
19 in

Details

Item
Power Supply 16PTC 12VDC Or 24VDC @ 5.5A
Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
CSFM, cUL Listed, RoHS Compliant, UL Listed
Type
Access Power Controller Wall Mount
Input Frequency (Hz)
60
Material
Steel
Sub-Category
Power Supply: Wall Mount
Voltage Output
12V DC or 24V DC
Output Current (Amps)
12V DC @ 5A or 24V DC @ 5.4A
Number of Outputs
12V DC or 24V DC
Voltage
12/24V DC
ANSI/BHMA Finish
Unfinished
Fuse Type
Fused
Product Type
Power Supply

Description

Power Supply 16Ptc 12Vdc Or 24Vdc @ 5.5A, Type Access Power Controller Wall Mount, Material Steel, Finish Gray, Enclosure Depth 6.25 In, Enclosure Width 19.00 In, Enclosure Height 26 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 12VDC @ 5A or 24VDC @ 5.4A Amps, Input Frequency 60 Hz, Standards UL294, CUL, Includes Battery Leads, Cam Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.