Zoro Homepage

Power Supply 16PTC 12VDC Or 24VDC at 6A

  • Mfr # MAXIMAL3RD

  • Zoro # G6905771


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Includes
Removable Terminal Blocks
Finish
Black
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAXIMAL3RD
Zoro #
G6905771
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
3.25 in
Enclosure Width (In.)
19.13 in
Length
20.3"
Width
12.5"
Height
7.3"
Overall Height
3 1/4 in
Overall Length
8 1/2 in
Overall Width
19 1/8 in
Enclosure Height
3 1/4 in
Enclosure Width
19 1/8 in
Enclosure Depth
8 1/2 in

Description

Power Supply 16Ptc 12Vdc Or 24Vdc @ 6A, Type Access Power Controller Wall Mount, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 3.25 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 6A Amps, Input Frequency 60 Hz, Includes Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.