Zoro Homepage

Power Supply 16PTC 12VDC Or 24VDC at 6A

  • Mfr # AL600ULXPD16CB

  • Zoro # G6565203


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL600ULXPD16CB
Zoro #
G6565203
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
4.5 in
Enclosure Height (In.)
15.5 in
Enclosure Width (In.)
12 in
Width
12"
Depth
4.5"
Height
15.5"
Overall Width
12 1/4 in
Overall Height
15 1/2 in
Overall Length
4 1/2 in
Enclosure Depth
4 1/2 in
Enclosure Width
12 1/4 in
Enclosure Height
15 1/2 in

Details

Item
Power Supply 16PTC 12VDC Or 24VDC @ 6A
Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
cUL Listed, NFPA, RoHS Compliant, UL Listed
Output Current (Amps)
6A
Type
Multi-OutPut Power Supply/Charger
Sub-Category
Power Supply/Charger
Input Frequency (Hz)
60
Material
Steel
Voltage Output
12V DC or 24V DC
Number of Outputs
12V DC or 24V DC
Voltage
12/24V DC
Power Required (Need to be edited)
1.9 A @ 110V, AC
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply 16Ptc 12Vdc Or 24Vdc @ 6A, Type Multi-OUTPut Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 6A Amps, Input Frequency 60 Hz, Standards UL294, UL1481, CUL, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.