Power Supply 16PTC 24Vac at 25A Rack

  • Mfr # R2432600ULCB

  • Zoro # G6532531


product price:  $839.70
/ea
Free Shipping & Returns

Key Features

Includes
3-Wire Line Cord, Removable Terminal Blocks
Finish
Black
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2432600ULCB
Zoro #
G6532531
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
3.25 in
Enclosure Width (In.)
19.13 in
Height
3.3"
Depth
8.5"
Width
19.1"
Enclosure Width
19 1/8 in
Enclosure Height
3 1/4 in
Overall Height
3 1/4 in
Overall Length
8 1/2 in
Enclosure Depth
8 1/2 in
Overall Width
19 1/8 in

Details

Item
Power Supply 32PTC 24Vac @ 25A Rack
Includes
3-Wire Line Cord, Removable Terminal Blocks
Finish
Black
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, cUL Listed, RoHS Compliant, UL Listed
Input Frequency (Hz)
60
Voltage Output
24V AC or 28V AC
Output Current (Amps)
24V AC @ 25A or 28V AC @ 20A
Material
Steel
Number of Outputs
24V AC or 28V AC
Sub-Category
Power Supply: Rack Mount
Type
CCTV Ac, Rack Mount
Voltage
24/28V AC
Fits
CCTV CamerasHeatersVideo Accessories
Power Required (Need to be edited)
6 A @ 110V, AC
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished

Description

Power Supply 32PTC 24Vac @ 25A Rack, Type CCTV Ac, Rack Mount, Material Steel, Finish Black, Enclosure Depth (In.) 8.5 in, Enclosure Width (In.) 19.13 in, Enclosure Height (In.) 3.25 in, Length (In.) -, Width (In.) -, Height (In.) -, Batteries Required No, Number of Outputs 24V AC or 28V AC, Input Voltage 115V AC, Voltage Output 24V AC or 28V AC, Output Current (Amps) 24V AC @ 25A or 28V AC @ 20A, Input Frequency (Hz) 60, Standards UL 2044 Commercial CCTV, CUL, CE, For Use With -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.