Zoro Homepage

Power Supply 16PTC 24Vac at 25A Isolated

  • Mfr # ALTV2416ULCBI

  • Zoro # G6791583


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV2416ULCBI
Zoro #
G6791583
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Width
13"
Height
13.5"
Depth
3.3"
Enclosure Depth
3 1/4 in
Enclosure Width
13 in
Enclosure Height
13 1/2 in
Overall Width
13 in
Overall Height
13 1/2 in
Overall Length
3 1/4 in

Details

Item
Power Supply 16PTC 24Vac @ 25A Isolated
Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, cUL Listed, RoHS Compliant, UL Listed
Material
Steel
Output Current (Amps)
25A
Input Frequency (Hz)
60
Type
CCTV AC, Wall Mount
Sub-Category
Power Supply: Wall Mount
Number of Outputs
24V AC
Voltage Output
24V AC
Fits
CCTV CamerasHeatersVideo Accessories
Output Voltage
24 V AC @ 25 A
Voltage
24V AC
Power Required (Need to be edited)
6 A @ 110V, AC
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply
Fuse Type
Fused

Description

Power Supply 16Ptc 24Vac @ 25A Isolated, Type CCTV AC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 24VAC, OUTPut Current 25A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.