Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply 16PTC 24Vac at 7A

  • Mfr # ALTV2416ULCBX

  • Zoro # G6516133


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Includes
Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV2416ULCBX
Zoro #
G6516133
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Height
13.5"
Width
13"
Depth
3.3"
Overall Length
3 1/4 in
Overall Height
13 1/2 in
Overall Width
13 in
Enclosure Depth
3 1/4 in
Enclosure Width
13 in
Enclosure Height
13 1/2 in

Details

Item
Power Supply 16PTC 24Vac @ 7A
Includes
Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, cUL Listed, RoHS Compliant, UL Listed
Material
Steel
Number of Outputs
24V AC or 28V AC
Voltage Output
24V AC or 28V AC
Type
CCTV AC, Wall Mount
Output Current (Amps)
24V AC @ 7A or 28V AC @ 6A
Sub-Category
Power Supply: Wall Mount
Input Frequency (Hz)
60
Voltage
24/28V AC
Fits
CCTV CamerasHeatersVideo Accessories
Power Required (Need to be edited)
1.8 A @ 110V, AC
Fuse Type
Fused
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply 16Ptc 24Vac @ 7A, Type CCTV AC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 24VAC @ 7A or 28VAC @ 6A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.