Zoro Homepage

Power Supply 16PTC 24Vac/12.5A Line Cord

  • Mfr # ALTV2416300UCB3

  • Zoro # G6519956


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Includes
Cam Lock, Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV2416300UCB3
Zoro #
G6519956
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Width
13"
Depth
3.3"
Height
13.5"
Overall Height
13 1/2 in
Overall Width
13 in
Overall Length
3 1/4 in
Enclosure Width
13 in
Enclosure Height
13 1/2 in
Enclosure Depth
3 1/4 in

Details

Item
Power Supply 16PTC 24Vac/12.5A Line Cord
Includes
Cam Lock, Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, cUL Listed, UL 2044 Commercial CCTV
Material
Steel
Voltage Output
24V AC or 28V AC
Sub-Category
Power Supply: Wall Mount
Output Current (Amps)
24V AC @ 12.5A or 28V AC @ 10A
Input Frequency (Hz)
60
Number of Outputs
24V AC or 28V AC
Type
CCTV AC, Wall Mount
Voltage
24/28V AC
Features
AC Power LED
Power Required (Need to be edited)
2.7 A @ 110V, AC
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished

Description

Power Supply 16Ptc 24Vac/12.5A Line Cord, Type CCTV AC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 24VAC @ 12.5A or 28VAC @ 10A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Cam Lock, Spare Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.