Power Supply 16PTC 24VDC at 9.4 A

  • Mfr # MAXIMAL7D

  • Zoro # G6913794


product price:  $1,229.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAXIMAL7D
Zoro #
G6913794
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
6.25 in
Enclosure Height (In.)
26 in
Enclosure Width (In.)
19 in
Enclosure Width
19 in
Overall Height
26 in
Overall Length
6 1/4 in
Enclosure Height
26 in
Overall Width
19 in
Enclosure Depth
6 1/4 in

Details

Item
Power Supply 16PTC 24VDC @9.4 A
Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
CSFM, cUL Listed, RoHS Compliant, UL Listed
Type
Access Power Controller Wall Mount
Material
Steel
Input Frequency (Hz)
60
Output Current (Amps)
9.4A
Sub-Category
Power Supply: Wall Mount
Number of Outputs
24V DC
Voltage Output
24V DC
Voltage
24V DC
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply
Fuse Type
Fused

Description

Power Supply 16Ptc 24Vdc @9.4 A, Type Access Power Controller Wall Mount, Material Steel, Finish Gray, Enclosure Depth 6.25 In, Enclosure Width 19.00 In, Enclosure Height 26 In, Input Voltage 115VAC, Voltage OUTPut 24VDC, OUTPut Current 9.4A Amps, Input Frequency 60 Hz, Standards UL294, CUL, Includes Battery Leads, Cam Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.