Zoro Homepage
This item is Discontinued.
Altronix Power Supply 16PTC 6-15VDC @ 10A ALTV615DC1016CB

Power Supply 16PTC 6-15VDC @ 10A (Discontinued)

  • Mfr # ALTV615DC1016CB
  • Zoro # G6839926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV615DC1016CB
Zoro #
G6839926
UPC #
782239938759
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Depth
3.3"
Width
13"
Height
13.5"
Enclosure Height
13 1/2 in
Overall Length
3 1/4 in
Overall Width
13 in
Enclosure Depth
3 1/4 in
Enclosure Width
13 in
Overall Height
13 1/2 in

Description

Power Supply 16Ptc 6-15Vdc @ 10A, Type CCTV DC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 6-15VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Includes Cam Lock, Line Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.