Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply 16PTC 6-15VDC at 6A Rack

  • Mfr # R615DC616ULCB

  • Zoro # G6638091


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Includes
3-Wire Line Cord, Removable Terminal Blocks
Finish
Black
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R615DC616ULCB
Zoro #
G6638091
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
3.25 in
Enclosure Width (In.)
19.13 in
Width
19.1"
Depth
8.5"
Height
3.3"
Overall Length
8 1/2 in
Overall Height
3 1/4 in
Overall Width
19 1/8 in
Enclosure Depth
8 1/2 in
Enclosure Width
19 1/8 in
Enclosure Height
3 1/4 in

Details

Item
Power Supply 16PTC 6-15VDC @ 6A Rack
Includes
3-Wire Line Cord, Removable Terminal Blocks
Finish
Black
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, cUL Listed, RoHS Compliant, UL Listed
Material
Steel
Type
CCTV Dc, Rack Mount
Voltage Output
6-15V DC
Sub-Category
Power Supply: Rack Mount
Number of Outputs
6-15V DC
Input Frequency (Hz)
60
Output Current (Amps)
6A
Series
R615DCUL
Voltage
6 to 15V DC
Fits
CCTV CamerasHeatersVideo Accessories
Power Required (Need to be edited)
1.5 A @ 110V, AC
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply 16Ptc 6-15Vdc @ 6A Rack, Type CCTV Dc, Rack Mount, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 3.25 In, Input Voltage 115VAC, Voltage OUTPut 6-15VDC, OUTPut Current 6A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.