Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply 16PTC 6-15VDC at 4A

  • Mfr # ALTV615DC416UCB

  • Zoro # G6774214


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Includes
Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV615DC416UCB
Zoro #
G6774214
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Width
13.5"
Depth
3.3"
Height
13"
Overall Width
13 in
Overall Length
3 1/4 in
Enclosure Height
13 1/2 in
Enclosure Depth
3 1/4 in
Overall Height
13 1/2 in
Enclosure Width
13 in

Details

Item
Power Supply 16PTC 6-15VDC @ 4A
Includes
Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, cUL Listed, UL 2044 Commercial CCTV
Number of Outputs
6-15V DC
Input Frequency (Hz)
60
Material
Steel
Sub-Category
Power Supply: Wall Mount
Output Current (Amps)
4A
Type
CCTV DC, Wall Mount
Voltage Output
6-15V DC
Fits
CCTV CamerasHeatersVideo Accessories
Voltage
6 to 15V DC
Series
ALTV615DCUL
Power Required (Need to be edited)
900 mA @ 110V, AC
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply 16Ptc 6-15Vdc @ 4A, Type CCTV DC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 6-15VDC, OUTPut Current 4A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.