Zoro Homepage

Power Supply 16PTC 6-15VDC at 6A

  • Mfr # ALTV615DC616UCB

  • Zoro # G6708807


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Includes
Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV615DC616UCB
Zoro #
G6708807
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Depth
3.3"
Width
13.5"
Height
13"
Enclosure Width
13 in
Overall Width
13 in
Enclosure Height
13 1/2 in
Overall Height
13 1/2 in
Enclosure Depth
3 1/4 in
Overall Length
3 1/4 in

Description

Power Supply 16Ptc 6-15Vdc @ 6A, Type CCTV DC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 6-15VDC, OUTPut Current 6A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.