Zoro Homepage

Power Supply 16PTC, Line Cord

  • Mfr # ALTV615DC616UC3

  • Zoro # G7105034


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Includes
Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV615DC616UC3
Zoro #
G7105034
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Height
13.5"
Depth
3.3"
Width
13"
Overall Height
13 1/2 in
Overall Width
13 in
Overall Length
3 1/4 in
Enclosure Depth
3 1/4 in
Enclosure Height
13 1/2 in
Enclosure Width
13 in

Description

Power Supply 16Ptc 6-15Vdc @ 6A Line Cord, Type CCTV DC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 6-15VDC, OUTPut Current 6A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.