Power Supply, 24VAC/DC at 1.5A Input V, Blk
- Mfr # VB6
- Zoro # G5565598
product price:Â
$
93.49
/ea
Key Features
Color
Black
Output Voltage
56V DC
Input Voltage
24V AC, 24V DC
Overall Height
1 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VB6
- Zoro #
- G5565598
- UPC #
- -
- Country of Origin
- United States
- Item
- Power Supply
- Color
- Black
- Output Voltage
- 56V DC
- Input Voltage
- 24V AC, 24V DC
- Material
- Aluminum
- VA Rating
- 24
- For Use With
- Surveillance Cameras
- Standards
- CE, CSA Standard C22.2 No205-M1983, UL60950-1
- Characteristics
- Built-In Overload Protection, Electronically Filtered, Input/Output LED Indicators, Regulated Outputs, Spring Terminals
- Includes
- Power Cord
- Body Material
- Aluminum
- Weight
- 4 oz
- Features
- Built-In Overload Protection, Electronically Filtered, Input/Output LED Indicators, Regulated Outputs, Spring Terminals
- Output Power
- 30 W
- Modular
- Yes
- Form Factor
- Case
- Environmentally Friendly
- Yes
- Wire Color
- Black
- Compatible Product Type
- Surveillance Cameras
Dimensions
- Overall Height
- 1 in
- Width
- 3.5 in
- Depth
- 3.5 in
- Height
- 1 in
- Length
- 3 1/2 in
- Overall Width
- 3 1/2 in
- Overall Depth
- 3 1/2 in
- Fits Chest Size
- Built-In Overload Protection, Electronically Filtered, Input/Output LED Indicators, Regulated Outputs, Spring Terminals
Description
Power Supply, Overall Height 1 in, Overall Width 3 1/2 in, Overall Depth 3 1/2 in, VA Rating 24, For Use With Surveillance Cameras, Color Black, Features Built-In Overload Protection, Electronically Filtered, Input/Output LED Indicators, Regulated Outputs, Spring Terminals, Includes Power Cord, Standards CE, CSA Standard C22.2 No205-M1983, UL60950-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.