Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply 2Out 12Dc Or 24Dc at 1.75A

  • Mfr # AL175ULB

  • Zoro # G7536426


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Tape
Input Voltage
24V AC
Batteries Required
Batteries Required
Standards
RoHS Compliant, UL Listed
Height (In.)
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL175ULB
Zoro #
G7536426
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1.5 in
Width (In.)
5.8 in
Length (In.)
3.1 in
Depth
5.8"
Width
3.1"
Height
1.5"
Overall Height
1 1/2 in
Overall Length
5 13/16 in
Overall Width
3 1/8 in
Enclosure Height
1 1/2 in
Enclosure Width
3 1/8 in
Enclosure Depth
5 13/16 in

Details

Item
Power Supply 2Out 12Dc Or 24Dc @ 1.75A
Includes
Battery Leads, Tape
Input Voltage
24V AC
Batteries Required
Batteries Required
Standards
RoHS Compliant, UL Listed
Material
Phenolic/Fiberglass
Sub-Category
Power Supply/Charger
Type
Power Supply/Charger Fire Disconnect Board
Number of Outputs
12V DC or 24V DC
Input Frequency (Hz)
60
Output Current (Amps)
1.75A
Voltage Output
12V DC or 24V DC
Voltage
12/24V DC
Fits
Fire Alarm Control PanelAccess Control System
Power Required (Need to be edited)
AC
Product Type
Power Supply
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished

Description

Power Supply 2Out 12Dc Or 24Dc @ 1.75A, Type Power Supply/Charger Fire Disconnect Board, Material Phenolic or Fiberglass, Length 3.10 In, Width 5.80 In, Height 1.50 In, Input Voltage 28VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 1.75A Amps, Input Frequency 60 Hz, Standards UL RECOGNIZED UL294, Includes Battery Leads, Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.