Zoro Homepage

Power Supply 2Out 12Dc Or 24Dc at 1.75A

  • Mfr # AL175ULX

  • Zoro # G6561177


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL175ULX
Zoro #
G6561177
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Height
13.5"
Depth
3.3"
Width
13"
Overall Length
3 1/4 in
Enclosure Height
13 1/2 in
Enclosure Depth
3 1/4 in
Overall Width
13 in
Enclosure Width
13 in
Overall Height
13 1/2 in

Details

Item
Power Supply 2Out 12Dc Or 24Dc @ 1.75A
Includes
Battery Leads
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
CSFM, cUL Listed, MEA, NFPA, RoHS Compliant, UL Listed
Input Frequency (Hz)
60
Voltage Output
12V DC or 24V DC
Output Current (Amps)
1.75A
Number of Outputs
12V DC or 24V DC
Type
Power Supply/Charger Fire Disconnect
Sub-Category
Power Supply/Charger
Material
Steel
Voltage
12/24V DC
Fits
Access Control SystemSignal EquipmentFire Alarm Control Panel
Power Required (Need to be edited)
600 mA @ 110V, AC
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished

Description

Power Supply 2Out 12Dc Or 24Dc @ 1.75A, Type Power Supply/Charger Fire Disconnect, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 1.75A Amps, Input Frequency 60 Hz, Standards UL294, MEA , CSFM , CUL, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.