Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply 2Out 12Dc Or 24Dc at 1A

  • Mfr # AL125ULX

  • Zoro # G7145607


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL125ULX
Zoro #
G7145607
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Width
13"
Height
13.5"
Depth
3.3"
Enclosure Height
13 1/2 in
Overall Height
13 1/2 in
Enclosure Width
13 in
Enclosure Depth
3 1/4 in
Overall Width
13 in
Overall Length
3 1/4 in

Details

Item
Power Supply 2Out 12Dc Or 24Dc @ 1A
Includes
Battery Leads
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
cUL Listed, MEA, NFPA, RoHS Compliant, UL Listed
Material
Steel
Sub-Category
Power Supply/Charger
Input Frequency (Hz)
60
Voltage Output
12V DC or 24V DC
Output Current (Amps)
1A
Number of Outputs
12V DC or 24V DC
Type
Power Supply/Charger Fire Disconnect
Fits
Access Control SystemsFire Alarm Control Panels
Voltage
12/24V DC
Series
AL125UL
Power Required (Need to be edited)
600 mA @ 110V, AC
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply 2Out 12Dc Or 24Dc @ 1A, Type Power Supply/Charger Fire Disconnect, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 1A Amps, Input Frequency 60 Hz, Standards UL294, CUL, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.