Zoro Homepage

Power Supply 2Out 24Ac, 2Out 12Dc 4A

  • Mfr # ALTV1224C4

  • Zoro # G6890554


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Includes
Cam Lock, Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV1224C4
Zoro #
G6890554
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Depth
3.3"
Height
13.5"
Width
13"
Enclosure Depth
3 1/4 in
Overall Height
13 1/2 in
Enclosure Width
13 in
Overall Width
13 in
Enclosure Height
13 1/2 in
Overall Length
3 1/4 in

Description

Power Supply 2Out 24Ac, 2Out 12Dc 4A, Type CCTV AC/DC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 24VAC and 12VDC, OUTPut Current 24VAC @ 4A and 12VDC @ 2A Amps, Input Frequency 60 Hz, Includes Cam Lock, Line Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.