Zoro Homepage

Power Supply 32 Fuse 24Vac at 28A

  • Mfr # ALTV2432600

  • Zoro # G6694791


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV2432600
Zoro #
G6694791
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Width
13"
Height
13.5"
Depth
3.3"
Enclosure Depth
3 1/4 in
Overall Height
13 1/2 in
Enclosure Height
13 1/2 in
Overall Width
13 in
Enclosure Width
13 in
Overall Length
3 1/4 in

Details

Item
Power Supply 32Fuse 24Vac @ 28A
Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, RoHS Compliant
Material
Steel
Number of Outputs
24V AC or 28V AC
Voltage Output
24V AC or 28V AC
Sub-Category
Power Supply: Wall Mount
Output Current (Amps)
24V AC @ 28A or 28V AC @ 25A
Input Frequency (Hz)
60
Type
CCTV AC, Wall Mount
Fits
CCTV CamerasHeatersVideo Accessories
Voltage
24/28V AC
Power Required (Need to be edited)
5.4 A @ 110V, AC
Fuse Type
Fused
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished

Description

Power Supply 32Fuse 24Vac @ 28A, Type CCTV AC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 24VAC @ 28A or 28VAC @ 25A Amps, Input Frequency 60 Hz, Standards CE, Includes Cam Lock, Line Cord, Spare Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.