Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply 32PTC 24Vac at 25A

  • Mfr # ALTV2432600ULCB

  • Zoro # G7202711


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Includes
Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV2432600ULCB
Zoro #
G7202711
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Height
13.5"
Width
13"
Depth
3.3"
Overall Width
13 in
Enclosure Depth
3 1/4 in
Overall Length
3 1/4 in
Enclosure Height
13 1/2 in
Enclosure Width
13 in
Overall Height
13 1/2 in

Details

Item
Power Supply 32PTC 24Vac @ 25A
Includes
Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, cUL Listed, RoHS Compliant, UL Listed
Material
Steel
Sub-Category
Power Supply: Wall Mount
Input Frequency (Hz)
60
Number of Outputs
24V AC or 28V AC
Type
CCTV AC, Wall Mount
Voltage Output
24V AC or 28V AC
Output Current (Amps)
24V AC @ 25A or 28V AC @ 20A
Fits
HeatersCCTV CamerasVideo Accessories
Voltage
24/28V AC
Power Required (Need to be edited)
5.4 A @ 110V, AC
ANSI/BHMA Finish
Unfinished
Fuse Type
Fused
Product Type
Power Supply

Description

Power Supply 32Ptc 24Vac @ 25A, Type CCTV AC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 24VAC @ 25A or 28VAC @ 20A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.