Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply 32PTC 24Vac at 28A

  • Mfr # ALTV2432600CB

  • Zoro # G6780347


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV2432600CB
Zoro #
G6780347
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Depth
3.3"
Height
13.5"
Width
13"
Overall Height
13 1/2 in
Overall Width
13 in
Overall Length
3 1/4 in
Enclosure Width
13 in
Enclosure Depth
3 1/4 in
Enclosure Height
13 1/2 in

Details

Item
Power Supply 32PTC 24Vac @ 28A
Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, RoHS Compliant
Number of Outputs
24V AC or 28V AC
Output Current (Amps)
24V AC @ 28A or 28V AC @ 25A
Sub-Category
Power Supply: Wall Mount
Type
CCTV AC, Wall Mount
Input Frequency (Hz)
60
Voltage Output
24V AC or 28V AC
Material
Steel
Voltage
24/28V AC
Fits
CCTV CamerasHeatersVideo Accessories
Power Required (Need to be edited)
5.4 A @ 110V, AC
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply
Fuse Type
Fused

Description

Power Supply 32Ptc 24Vac @ 28A, Type CCTV AC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 24VAC @ 28A or 28VAC @ 25A Amps, Input Frequency 60 Hz, Standards CE, Includes Cam Lock, Line Cord, Spare Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.