Power Supply 4 Fuse 12VDC at 10A

  • Mfr # SMP10PM12P4

  • Zoro # G7157525


product price:  $400.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMP10PM12P4
Zoro #
G7157525
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Height
13.5"
Depth
3.3"
Width
13"
Enclosure Depth
3 1/4 in
Overall Width
13 in
Enclosure Width
13 in
Overall Length
3 1/4 in
Enclosure Height
13 1/2 in
Overall Height
13 1/2 in

Details

Item
Power Supply 4Fuse 12VDC @ 10A
Includes
Battery Leads
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
RoHS Compliant
Material
Steel
Type
Multi-OutPut Power Supply/Charger
Input Frequency (Hz)
60
Output Current (Amps)
10A
Number of Outputs
12V DC
Sub-Category
Power Supply/Charger
Voltage Output
12V DC
Voltage
12V DC
Output Voltage
12 V DC @ 10 A
Power Required (Need to be edited)
1.45 A @ 110V, AC
Fuse Type
Fused
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply 4Fuse 12Vdc @ 10A, Type Multi-Output Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Includes Battery leads, Cam Lock, Spare Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.