Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply 4 Fuse 12VDC Or 24VDC at 6A

  • Mfr # AL600ULPD4

  • Zoro # G6590315


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL600ULPD4
Zoro #
G6590315
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Height
13.5"
Width
13"
Depth
3.3"
Overall Height
13 1/2 in
Overall Length
3 1/4 in
Overall Width
13 in
Enclosure Height
13 1/2 in
Enclosure Depth
3 1/4 in
Enclosure Width
13 in

Details

Item
Power Supply 4Fuse 12VDC Or 24VDC @ 6A
Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
cUL Listed, NFPA, RoHS Compliant, UL Listed
Material
Steel
Type
Multi-OutPut Power Supply/Charger
Output Current (Amps)
6A
Input Frequency (Hz)
60
Voltage Output
12V DC or 24V DC
Sub-Category
Power Supply/Charger
Number of Outputs
12V DC or 24V DC
Fits
Access Control SystemsFire Protective Signaling Systems
Voltage
12/24V DC
Power Required (Need to be edited)
1.9 A @ 110V, AC
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply
Fuse Type
Fused

Description

Power Supply 4Fuse 12Vdc Or 24Vdc @ 6A, Type Multi-OUTPut Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 6A Amps, Input Frequency 60 Hz, Standards UL294, UL1481, CUL, Includes Battery leads, Cam Lock, Spare Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.