Zoro Homepage

Power Supply 4 Fuse 24Vac at 7.25A

  • Mfr # ALTV244175

  • Zoro # G7056542


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV244175
Zoro #
G7056542
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.75 in
Enclosure Height (In.)
8.5 in
Enclosure Width (In.)
7.5 in
Height
8.5"
Width
7.5"
Depth
3.5"
Overall Length
3 7/8 in
Enclosure Height
8 1/2 in
Enclosure Width
7 1/2 in
Enclosure Depth
3 7/8 in
Overall Width
7 1/2 in
Overall Height
8 1/2 in

Description

Power Supply 4Fuse 24Vac @ 7.25A, Type CCTV AC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.75 In, Enclosure Width 7.50 In, Enclosure Height 8.50 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 24VAC @ 7.25A or 28VAC @ 6.25A Amps, Input Frequency 60 Hz, Standards CE, Includes Line Cord, Spare Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.