Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply 4 Fuse 24Vac at 7A

  • Mfr # ALTV244175UL

  • Zoro # G7109925


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV244175UL
Zoro #
G7109925
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
4.5 in
Enclosure Height (In.)
12.25 in
Enclosure Width (In.)
7.75 in
Depth
4.5"
Height
12.3"
Width
7.3"
Enclosure Height
12 1/4 in
Enclosure Width
7 1/4 in
Overall Width
7 1/4 in
Overall Length
4 1/2 in
Enclosure Depth
4 1/2 in
Overall Height
12 1/4 in

Details

Item
Power Supply 4Fuse 24Vac @ 7A
Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, cUL Listed, RoHS Compliant, UL Listed
Material
Steel
Type
CCTV AC, Wall Mount
Input Frequency (Hz)
60
Sub-Category
Power Supply: Wall Mount
Number of Outputs
24V AC or 28V AC
Output Current (Amps)
24V AC @ 7A or 28V AC @ 6.25A
Voltage Output
24V AC or 28V AC
Fits
CCTV CamerasHeatersVideo Accessories
Voltage
24/28V AC
Power Required (Need to be edited)
2.7 A @ 110V, AC
ANSI/BHMA Finish
Unfinished
Fuse Type
Fused
Product Type
Power Supply

Description

Power Supply 4Fuse 24Vac @ 7A, Type CCTV AC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 7.75 In, Enclosure Height 12.25 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 24VAC @ 7A or 28VAC @ 6.25A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Spare Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.