Zoro Homepage

Power Supply 4 Fuse 6-15VDC at 2A

  • Mfr # ALTV615DC4UL

  • Zoro # G2626303


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Includes
Spare Fuse
Finish
Gray
Input Voltage
24V AC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV615DC4UL
Zoro #
G2626303
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.5 in
Enclosure Height (In.)
8.5 in
Enclosure Width (In.)
7.5 in
Height
8.5"
Depth
3.5"
Width
7.5"
Overall Width
7 1/2 in
Enclosure Depth
3 1/2 in
Enclosure Height
8 1/2 in
Overall Length
3 1/2 in
Enclosure Width
7 1/2 in
Overall Height
8 1/2 in

Description

Power Supply 4Fuse 6-15Vdc @ 2A, Type CCTV DC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.50 In, Enclosure Width 7.50 In, Enclosure Height 8.50 In, Input Voltage 24VAC/50VA, Voltage OUTPut 6-15VDC, OUTPut Current 6VDC-12VDC @ 2.5A or 12VDC-15VDC @ 2A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.