Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply, 4 PTC Protected Outputs

  • Mfr # WAYPOINT30A4DU

  • Zoro # G5565546


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Output Voltage
28 V AC, 24 V AC
Input Voltage
230 V AC, 120 V AC
Overall Height
13.3 in
Material
Fiberglass/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAYPOINT30A4DU
Zoro #
G5565546
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13.3 in
Width
11.3 in
Depth
5.6 in
Length
11 5/16 in
Height
13 5/16 in
Overall Width
5 5/8 in
Overall Depth
5 5/8 in

Details

Item
Power supply
Color
Gray
Output Voltage
28 V AC, 24 V AC
Input Voltage
230 V AC, 120 V AC
Material
Fiberglass/Polyester
VA Rating
345
Characteristics
(4) PTC Protected Outputs, Allows Wall/Pole Mounting, Corrosion Resistant, Does Not Contain Halogens, Illuminated Master Power Switch, Individual Power Output LED Indicators
Standards
UL60950-1, UL60950-22, cUL, CE Compliant, IP66-11
Body Material
Fiberglass/Polyester
For Use With
Compatible Devices: CCTV Cameras, Heaters, Video Accessories
Includes
Integral Flanges, Lockable Stainless Steel Latches
Features
LED indicator
Operating Temp.
158°F (70°C)
Mounting
Enclosure
Protection Type
PTC
Frequency Range
60Hz
Minimum Operating Temperature
-40°F (-40°C)
Output Current
10 A, 12.50 A

Description

Power Supply, Overall Height 13 3/8 in, Overall Width 5 5/8 in, Overall Depth 5 5/8 in, VA Rating 345, For Use With Heaters, Surveillance Cameras, Video Accessories, Color Gray, Features (4) PTC Protected Outputs, Allows Wall/Pole Mounting, Corrosion Resistant, Does Not Contain Halogens, Illuminated Master Power Switch, Individual Power Output LED Indicators, Includes Integral Flanges, Lockable Stainless Steel Latches, Standards CE, IP66-11 Rated, NEMA 4/4X, UL60950-1, UL60950-22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.