Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply 4PTC 12Dc/3.5A Or 24Dc/3A

  • Mfr # AL400ULPD4CB

  • Zoro # G6428947


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL400ULPD4CB
Zoro #
G6428947
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Overall Length
3 1/4 in
Overall Width
13 in
Overall Height
13 1/2 in
Enclosure Width
13 in
Enclosure Depth
3 1/4 in
Enclosure Height
13 1/2 in

Details

Item
Power Supply 4PTC 12Dc/3.5A Or 24Dc/3A
Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
cUL Listed, NFPA, RoHS Compliant, UL Listed
Number of Outputs
12V DC or 24V DC
Material
Steel
Type
Multi-OutPut Power Supply/Charger
Sub-Category
Power Supply/Charger
Output Current (Amps)
12V DC @ 4A or 24V DC @ 3A
Input Frequency (Hz)
60
Voltage Output
12V DC or 24V DC
Voltage
12/24V DC
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply
Fuse Type
Fused

Description

Power Supply 4Ptc 12Dc/3.5A Or 24Dc/3A, Type Multi-OUTPut Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 12VDC @ 4A or 24VDC @ 3A Amps, Input Frequency 60 Hz, Standards UL294, UL603, UL1069, UL1481, CUL, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.