Zoro Homepage

Power Supply 4PTC 24Vac at 4A

  • Mfr # ALTV244CB

  • Zoro # G7125666


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV244CB
Zoro #
G7125666
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.5 in
Enclosure Height (In.)
8.5 in
Enclosure Width (In.)
7.5 in
Depth
3.5"
Width
7.5"
Height
8.5"
Enclosure Width
7 1/2 in
Overall Length
3 1/2 in
Enclosure Depth
3 1/2 in
Overall Width
7 1/2 in
Enclosure Height
8 1/2 in
Overall Height
8 1/2 in

Details

Item
Power Supply 4PTC 24Vac @ 4A
Includes
Spare Fuse
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
CE, RoHS Compliant
Type
CCTV AC, Wall Mount
Voltage Output
24V AC or 28V AC
Input Frequency (Hz)
60
Output Current (Amps)
24V AC @ 4A or 28V AC @ 3.5A
Material
Steel
Sub-Category
Power Supply: Wall Mount
Number of Outputs
24V AC or 28V AC
Fits
CCTV CamerasHeatersVideo Accessories
Voltage
24/28V AC
Power Required (Need to be edited)
900 mA @ 110V, AC
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished
Fuse Type
Fused

Description

Power Supply 4Ptc 24Vac @ 4A, Type CCTV AC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.50 In, Enclosure Width 7.50 In, Enclosure Height 8.50 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 24VAC @ 4A or 28VAC @ 3.5A Amps, Input Frequency 60 Hz, Standards CE, Includes Line Cord, Spare Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.