Power Supply 4PTC 24VDC at 10A

  • Mfr # SMP10PM24P4CB

  • Zoro # G6582527


product price:  $465.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
CE, RoHS Compliant
Output Current (Amps)
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP10PM24P4CB
Zoro #
G6582527
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
12 in
Height (In.)
15.5 in
Length (In.)
4.5 in
Height
15.5"
Width
12.2"
Depth
4.5"
Enclosure Depth
3 1/4 in
Overall Height
13 1/2 in
Overall Length
3 1/4 in
Enclosure Width
13 in
Overall Width
13 in
Enclosure Height
13 1/2 in

Details

Item
Power Supply 4PTC 24VDC @ 10A
Includes
Battery Leads
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
CE, RoHS Compliant
Output Current (Amps)
10A
Sub-Category
Power Supply/Charger
Material
Steel
Input Frequency (Hz)
60
Type
Multi-OutPut Power Supply/Charger
Voltage Output
24V DC
Number of Outputs
24V DC
Voltage
24V DC
Output Voltage
24 V DC @ 10 A
Series
SMP1024X
Power Required (Need to be edited)
2.7 A @ 110V, AC
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished

Description

Power Supply 4Ptc 24Vdc @ 10A, Type Multi-OutPut Power Supply/Charger, Material Steel, Length 4.50 In, Width 12.00 In, Height 15.50 In, Input Voltage 115VAC, Voltage OUTPut 24VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Includes Battery leads, Cam Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.