Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply 5 Fuse 12VDC

  • Mfr # AL1012ULM

  • Zoro # G6887194


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL1012ULM
Zoro #
G6887194
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
4.5 in
Enclosure Height (In.)
15.5 in
Enclosure Width (In.)
12 in
Depth
4.5"
Height
15.5"
Width
12.2"
Overall Width
12 1/4 in
Overall Length
4 1/2 in
Overall Height
15 1/2 in
Enclosure Depth
4 1/2 in
Enclosure Width
12 1/4 in
Enclosure Height
15 1/2 in

Details

Item
Power Supply 5 Fuse 12VDC @ 10A
Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
CSFM, cUL Listed, RoHS Compliant
Sub-Category
Power Supply/Charger
Voltage Output
12V DC
Material
Steel
Input Frequency (Hz)
60
Number of Outputs
12V DC
Output Current (Amps)
10A
Type
Multi-OutPut Power Supply/Charger Fire Disconnect
Voltage
12V DC
Output Voltage
12 V DC @ 10 A
Fits
Fire Alarm Control PanelsAccess Control Systems:Mag LocksElectric StrikesMagnetic Door Holders
Series
M
Power Required (Need to be edited)
1.9 A @ 110V, AC
Fuse Type
Fused
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply 5 Fuse 12Vdc @ 10A, Type Multi-OUTPut Power Supply/Charger Fire Disconnect, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 12VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Standards UL294, CUL, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.