Zoro Homepage

Power Supply 5 Fuse 24VDC at 10A

  • Mfr # AL1024ULM

  • Zoro # G6784863


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL1024ULM
Zoro #
G6784863
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
4.5 in
Enclosure Height (In.)
15.5 in
Enclosure Width (In.)
12 in
Depth
4.5"
Height
15.5"
Width
12.2"
Overall Height
15 1/2 in
Enclosure Height
15 1/2 in
Overall Width
12 1/4 in
Overall Length
4 1/2 in
Enclosure Depth
4 1/2 in
Enclosure Width
12 1/4 in

Description

Power Supply 5 Fuse 24Vdc @ 10A, Type Multi-OUTPut Power Supply/Charger Fire Disconnect, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 24VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Standards UL294, UL1481, CSFM , MEA , CUL, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.