Zoro Homepage

Power Supply 5 Fuse 24VDC at 10A, Red

  • Mfr # AL1024ULMR

  • Zoro # G7260881


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
Finish
Red
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL1024ULMR
Zoro #
G7260881
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
4.5 in
Enclosure Height (In.)
15.5 in
Enclosure Width (In.)
12 in
Height
13.5"
Width
13"
Depth
3.3"
Enclosure Height
15 1/2 in
Enclosure Width
12 1/4 in
Overall Width
12 1/4 in
Overall Height
15 1/2 in
Overall Length
4 1/2 in
Enclosure Depth
4 1/2 in

Description

Power Supply 5Fuse 24Vdc @ 10A Red, Type Multi-OUTPut Power Supply/Charger Fire Disconnect, Material Steel, Finish Red, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 24VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Standards UL294, UL1481, CSFM , MEA , CUL, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.