Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply 5PTC 12VDC Or 24VDC at 6A

  • Mfr # AL600ULMR

  • Zoro # G6765473


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
Finish
Red
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL600ULMR
Zoro #
G6765473
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Depth
3.3"
Height
13.5"
Width
13"
Enclosure Width
13 in
Overall Width
13 in
Enclosure Depth
3 1/4 in
Enclosure Height
13 1/2 in
Overall Length
3 1/4 in
Overall Height
13 1/2 in

Details

Item
Power Supply 5PTC 12VDC Or 24VDC @ 6A Red
Includes
Battery Leads, Cam Lock
Finish
Red
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
cUL Listed, MEA, RoHS Compliant, UL Listed
Number of Outputs
12V DC or 24V DC
Input Frequency (Hz)
60
Material
Steel
Sub-Category
Power Supply/Charger
Voltage Output
12V DC or 24V DC
Type
Multi-OutPut Power Supply/Charger Fire Disconnect
Output Current (Amps)
6A
Voltage
12/24V DC
Features
AC input and DC output LED indicators
Power Required (Need to be edited)
2.5 A @ 110V, AC
Fuse Type
Fused
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply 5Ptc 12Vdc Or 24Vdc @ 6A Red, Type Multi-OUTPut Power Supply/Charger Fire Disconnect, Material Steel, Finish Red, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 6A Amps, Input Frequency 60 Hz, Standards UL294, UL1481, MEA , CSFM, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.