Zoro Homepage

Power Supply 6/12/24 VDC at 1.2A W/Tp1620

  • Mfr # AL624ET

  • Zoro # G7055973


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
3.5 in
Enclosure Height (In.)
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL624ET
Zoro #
G7055973
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.5 in
Enclosure Height (In.)
8.5 in
Enclosure Width (In.)
7.5 in
Enclosure Width
7 1/2 in
Enclosure Height
8 1/2 in
Overall Height
8 1/2 in
Enclosure Depth
3 1/2 in
Overall Length
3 1/2 in
Overall Width
7 1/2 in

Details

Item
Power Supply 6/12/24 VDC @ 1.2A W/Tp1620
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
RoHS Compliant
Material
Steel
Output Current (Amps)
6V DC or 12V DC @ 1.2A / 24V DC @ 750mA
Number of Outputs
6V DC or 12V DC or 24V DC
Voltage Output
6V DC or 12V DC or 24V DC
Type
Power Supply/Charger Kit
Sub-Category
Power Supply/Charger
Input Frequency (Hz)
60
Voltage
12V DC
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished

Description

Power Supply 6/12/24 Vdc @ 1.2A W/Tp1620, Type Power Supply/Charger Kit, Material Steel, Finish Gray, Enclosure Depth 3.50 In, Enclosure Width 7.50 In, Enclosure Height 8.50 In, Input Voltage 115VAC, Voltage OUTPut 6VDC or 12VDC or 24VDC, OUTPut Current 6VDC or 12VDC @ 1.2A / 24VDC @ 750mA Amps, Input Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.